Shop All Hazardous Location Plugs
Molex
BNC BULKHEAD RECEPTACLE
Mfr # 73115-5003
Zoro # G2756744
Sold in multiples of 15 for $152.85
$152.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Panel Mount Method Bulkhead
- Panel Mount Yes
- Gender Jack
- Impedance 50Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73115-5003
- Zoro # G2756744
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Orientation | Straight |
Panel Mount Method | Bulkhead |
Panel Mount | Yes |
Gender | Jack |
Impedance | 50Ω |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Frequency | 2 GHz |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C10T)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices