Shop All Terminal Blocks
Molex
Block Spade Krimptite (C-1105-08) Spm
Mfr # 191290007
Zoro # G605797890
product price: $0.18
/ea
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spade Block
- Wire Size mm² 3.30-5.00
- Plating min - Termination 0.305µm
- Stud Size 8 (M4)
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191290007
- Zoro # G605797890
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Wire Size mm² | 3.30-5.00 |
Stud Size | 8 (M4) |
Wire Size AWG | 10, 12 |
Details
Type | Spade Block |
Plating min - Termination | 0.305µm |
UL | E32244 |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.305µm |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Insulation | None |
Series | 19129 |
Product Name | Krimptite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-5-500-EC)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- Molex Terminal Blocks