Shop All Electrical Box Covers
Molex
BLANK COVERPLATE (FS BOX) BLACK
Mfr # 1301380004
Zoro # G2079941
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Blank
- Lid Style Flip Lid
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 125V
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301380004
- Zoro # G2079941
- UPC # 786788724597
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
Item | Electrical Box Cover |
Cover Type | Blank |
Lid Style | Flip Lid |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
Material - Housing | Nylon |
UL | E117594 |
Cord Type | 12/3 SOW |
Flip Lid | Yes |
GFCI | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Poke Through Box, 1 Gang, Round, Aluminum, Furniture Feed (FRF3GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- CANTEX Dplx Rcptcle Cover Brnze (5133678U)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- Molex Electrical Box Covers