Shop All Hazardous Location Plugs
Molex
BH.MOUNT.HOUS.2 LEV.+COV.
Mfr # 936014227
Zoro # G2088019
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E249674
- Material - Lever Galvanized Steel
- Cover Color Grey RAL 7037
- Mounting Style Bulkhead
- Cover Coating Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936014227
- Zoro # G2088019
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Component Size | 32A «66x40» |
Details
UL | E249674 |
Material - Lever | Galvanized Steel |
Cover Color | Grey RAL 7037 |
Mounting Style | Bulkhead |
Cover Coating | Polyester Powder |
Material - Housing | Die-cast Aluminum |
Material - Cover | Die-cast Aluminum |
Number of Levers | 2 |
Housing Color | Grey RAL 7037 |
Material - Gasket | NBR |
Lock to Mating Part | Yes |
Voltage - Maximum | 500V |
CSA | 256883 |
Housing Coating | Polyester Powder |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
IP Rating | IP66 |
Component Type | Double Lever Bulkhead Housing |
Type | STD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- VICTRON ENERGY SmartSolar MPPT 150/35 (SCC115035210)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs