Shop All Wire Terminals
Molex
Bcl-438-Wp-Pl Wide Pad Pltd Spm
Mfr # 192210456
Zoro # G005899811
Sold in multiples of 75 for $126.75
$126.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Connection Type Crimp or Compression
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210456
- Zoro # G005899811
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Wire Size (AWG) | 4 |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Connection Type | Crimp or Compression |
Standards | CSA Listed; UL E32244 |
Type | Ring |
Seam | Closed |
Series | 19221 |
CSA | LR18689 |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Insulation | None |
UL | E32244 |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- Molex Wire Connectors & Disconnects