Shop All Wire Terminals
Molex
Bcl-238-Wp-Pl Plated .750 Wide Pad Spm
Mfr # 192210565
Zoro # G005899927
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Connection Type Crimp or Compression
- Standards CSA Listed; UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210565
- Zoro # G005899927
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Wire Size (AWG) | 2 |
Details
Wire Range | 2 AWG |
Insulation Type | Non-Insulated |
Connection Type | Crimp or Compression |
Standards | CSA Listed; UL E32244 |
Seam | Closed |
Type | Ring |
CSA | LR18689 |
Insulation | None |
Product Name | Battery Cable Lug |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Series | 19221 |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK10 (164272-2010)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- Molex Wire Terminals