Shop All Compression Lugs
Molex
Bcl-110-Pl Pltd Battery Cable Lug Spm
Mfr # 192210595
Zoro # G805899417
Sold in multiples of 400 for $620.00
$620.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
- Wire Size AWG 1
- Plating min - Termination 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210595
- Zoro # G805899417
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 10 (M5) |
Wire Size AWG | 1 |
Details
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Plating min - Termination | 4.064µm |
CSA | LR18689 |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GF323NR)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-10-L)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- Molex Compression Lugs