Shop All Compression Lugs
Molex
Bcl-1012 Battery Cable Lug Spm
Mfr # 192210393
Zoro # G205899420
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Unplated
- Wire Size AWG 36526
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210393
- Zoro # G205899420
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36526 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
Barrel Type | Closed |
CSA | LR18689 |
Product Name | Battery Cable Lug |
UL | E32244 |
Type | Ring |
Series | 19221 |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- Molex Lugs & Split Bolts