Shop All Wire Disconnects
Molex
BB-2318 16-14 FULLY INSUL PIGGYBACK P
Mfr # 19013-0029
Zoro # G2091114
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Nylon (PA)
- Wire Insulation Diameter 4.04mm max.
- Gender Female
- Barrel Type Closed - Brazed
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19013-0029
- Zoro # G2091114
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Wire Insulation Diameter | 4.04mm max. |
Tab Width | 6.35mm |
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Details
Insulation | Nylon (PA) |
Gender | Female |
Barrel Type | Closed - Brazed |
Material - Plating Termination | Tin |
Color - Resin | Blue |
Material - Resin | Nylon |
Material - Metal | Brass |
Orientation | Straight |
Tab Thickness | 0.81mm |
Flammability | 94V-2 |
UL | E79133 |
Material - Plating Mating | Tin |
Polarized to Mating Part | Yes |
CSA | LR18689 |
Temperature Range - Operating | 105°C |
Voltage - Maximum | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- Molex Wire Connectors & Disconnects