Shop All Hazardous Location Plugs
Molex
BB-2221 .250 X .032 FIQD FLAG
Mfr # 19007-0021
Zoro # G4041238
product price: $0.34
/ea
Sold in multiples of 350 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Wire Size mm² 1.30-2.00
- Material - Plating Mating Tin
- CSA LR18689
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19007-0021
- Zoro # G4041238
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Wire Insulation Diameter | 5.08mm max. |
Tab Width | 6.35mm |
Wire Size AWG | 14, 16 |
Details
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
CSA | LR18689 |
Voltage - Maximum | 600V |
Gender | Female |
Material - Metal | Brass |
Color - Resin | Blue |
Barrel Type | Closed |
Insulation | Nylon (PA) |
Material - Resin | Nylon |
Orientation | Flag |
Flammability | 94V-2 |
Temperature Range - Operating | -65° to +105°C |
Glow-Wire Capable | Yes |
Tab Thickness | 0.81mm |
UL | E79133 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J19P)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs