Shop All Compression Lugs
Molex
Battery Cbl Lug Pltd Bcl-6516-Wp-Pl Spm
Mfr # 192210228
Zoro # G305899436
Sold in multiples of 150 for $141.00
$141.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- CSA LR18689
- Plating min - Termination 4.064µm
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210228
- Zoro # G305899436
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size mm² | 10.50-16.80 |
Wire Size AWG | 6 |
Details
CSA | LR18689 |
Plating min - Termination | 4.064µm |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
UL | E32244 |
Series | 19221 |
Type | Ring |
Product Name | Battery Cable Lug |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- NATIONAL HARDWARE J-BOLT ZNC PLT3/8X3-3/4"" (N232-942)
- SEFCOR 4 Hole Compression Lug Connector, AL14274B EHV15 (AL-1427-4B EHV-15)
- Molex Lugs & Split Bolts