Shop All Compression Lugs
Molex
BATTERY CBL LUG PLTD BCL-638-WP-PL SPM
Mfr # 19221-0229
Zoro # G2760509
product price: $0.80
/ea
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Plating min - Termination 4.064µm
- Barrel Type Closed
- CSA LR18689
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0229
- Zoro # G2760509
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size mm² | 10.50-16.80 |
Wire Size AWG | 6 |
Details
Plating min - Termination | 4.064µm |
Barrel Type | Closed |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (D322N)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- DAYTON Ovrload Rely, 37 to 50A, Class 10, Bimetllc (6EAZ9)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-886)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- Molex Lugs & Split Bolts