Shop All Compression Lugs
Molex
Battery Cable Lug Pltd (Bcl-814-Pl) Spm
Mfr # 192210224
Zoro # G505899410
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Wire Size AWG 8
- Material - Plating Mating Tin
- CSA LR18689
- Plating min - Termination 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210224
- Zoro # G505899410
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 8 |
Wire Size mm² | 6.60-10.50 |
Details
Material - Plating Mating | Tin |
CSA | LR18689 |
Plating min - Termination | 4.064µm |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
UL | E32244 |
Insulation | None |
Series | 19221 |
Type | Ring |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- LVGP Transformer 5KVA 240x480 to 120/240 (G005K1KF7A03)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- ABB Compression Lug, Long, 300 Kcm, L5.2 In, Wh (54870BE)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- Molex Compression Lugs