Shop All Compression Lugs
Molex
Battery Cable Lug (Pltd) Bcl-810-Pl Spm
Mfr # 192210223
Zoro # G505899434
Sold in multiples of 150 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Plating min - Mating 4.064µm
- Wire Size mm² 6.60-10.50
- Plating min - Termination 4.064µm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210223
- Zoro # G505899434
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 10 (M5) |
Wire Size mm² | 6.60-10.50 |
Wire Size AWG | 8 |
Details
Plating min - Mating | 4.064µm |
Plating min - Termination | 4.064µm |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
CSA | LR18689 |
Type | Ring |
Insulation | None |
UL | E32244 |
Product Name | Battery Cable Lug |
Series | 19221 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5601-22-00)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK68)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- Molex Lugs & Split Bolts