Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-4516-PL) SPM
Mfr # 19221-0231
Zoro # G2759739
product price: $0.95
/ea
Sold in multiples of 95 for $90.25
$90.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Wire Size AWG 4
- CSA LR18689
- Wire Size mm² 16.80-26.60
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0231
- Zoro # G2759739
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 4 |
Wire Size mm² | 16.80-26.60 |
Details
CSA | LR18689 |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Plating min - Termination | 4.064µm |
Termination Interface: Style | Crimp or Compression |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-500-12-EC)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- FLEX SEAL As Seen on TV Header Kit (MAHDRSTPKIT)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- Molex Lugs & Split Bolts