Shop All Compression Lugs
Molex
Battery Cable Lug Pltd (Bcl-3038-Pl) Spm
Mfr # 192210247
Zoro # G505899397
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Plating min - Mating 4.064µm
- Plating min - Termination 4.064µm
- Wire Size AWG 36586
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210247
- Zoro # G505899397
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 36586 |
Details
Plating min - Mating | 4.064µm |
Plating min - Termination | 4.064µm |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Material - Plating Mating | Tin |
CSA | LR18689 |
UL | E32244 |
Series | 19221 |
Type | Ring |
Product Name | Battery Cable Lug |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- Molex Lugs & Split Bolts