Shop All Compression Lugs
Molex
Battery Cable Lug Pltd (Bcl-3012-Pl) Spm
Mfr # 192210248
Zoro # G905899430
product price: $3.25
/ea
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Wire Size AWG 36586
- Material - Plating Mating Tin
- Plating min - Mating 4.064µm
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210248
- Zoro # G905899430
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36586 |
Details
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 4.064µm |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- GB LUG SOLDRLSS #14-6 CD2 (GSLU-35N)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- Molex Lugs & Split Bolts