Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-2516-PL) SPM
Mfr # 19221-0233
Zoro # G2762204
product price: $1.25
/ea
Sold in multiples of 95 for $118.75
$118.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Wire Size AWG 2
- Plating min - Termination 4.064µm
- Material - Plating Mating Tin
- Plating min - Mating 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0233
- Zoro # G2762204
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 2 |
Details
Plating min - Termination | 4.064µm |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- Molex Lugs & Split Bolts