Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-238-PL) SPM
Mfr # 19221-0235
Zoro # G2761662
Sold in multiples of 80 for $79.20
$79.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Plating min - Termination 4.064µm
- Plating min - Mating 4.064µm
- Barrel Type Closed
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19221-0235
- Zoro # G2761662
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 2 |
Details
Plating min - Termination | 4.064µm |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Material - Plating Mating | Tin |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 100-Pack (244255)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- Molex Compression Lugs