Shop All Compression Lugs
Molex
Battery Cable Lug Pltd Bcl-212-Wp-Pl Spm
Mfr # 192210236
Zoro # G605899419
Sold in multiples of 45 for $89.55
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Termination Interface Style Crimp or Compression
- Insulation None
- Wire Size (AWG) 2
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210236
- Zoro # G605899419
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size (AWG) | 2 |
Details
Termination Interface Style | Crimp or Compression |
Insulation | None |
Flammability | 94V-2 |
UL | E32244 |
Series | 19221 |
Type | Ring |
CSA | LR18689 |
Product Name | Battery Cable Lug |
Barrel Type | Closed |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CONNTEK Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End (60839-00)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-3/0-38-EC)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- Molex Lugs & Split Bolts