Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-20516-PL SPM
Mfr # 19221-0243
Zoro # G2761428
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Material - Plating Mating Tin
- Plating min - Termination 4.064µm
- CSA LR18689
- Plating min - Mating 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19221-0243
- Zoro # G2761428
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 36557 |
Details
Material - Plating Mating | Tin |
Plating min - Termination | 4.064µm |
CSA | LR18689 |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Black, PVC Insulation (76512.18.01)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- Molex Compression Lugs