Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-2038-PL) SPM
Mfr # 19221-0244
Zoro # G2763954
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Plating min - Termination 4.064µm
- Material - Plating Mating Tin
- Wire Size AWG 36557
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0244
- Zoro # G2763954
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 36557 |
Details
Plating min - Termination | 4.064µm |
Material - Plating Mating | Tin |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- KABLE KONTROL Cable Zip Ties 14" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT274)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 37064 2 x 3 Vinyl Transition Elbow White (2309169)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- Molex Lugs & Split Bolts