Shop All Compression Lugs
Molex
Battery Cable Lug Pltd Bcl-112-Wp-Pl Spm
Mfr # 192210239
Zoro # G705899425
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
- Material - Plating Mating Tin
- Wire Size AWG 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210239
- Zoro # G705899425
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 1 |
Details
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Plating min - Termination | 4.064µm |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- SQUARE D Molded Case Circuit Breaker, JGL Series 150A, 3 Pole, 600V AC (JGL36150)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- Molex Lugs & Split Bolts