Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-10516-PL SPM
Mfr # 19221-0240
Zoro # G2762959
product price: $1.89
/ea
Sold in multiples of 80 for $151.20
$151.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
- Wire Size AWG 36526
- Plating min - Mating 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0240
- Zoro # G2762959
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 36526 |
Details
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Plating min - Mating | 4.064µm |
CSA | LR18689 |
Material - Plating Mating | Tin |
Plating min - Termination | 4.064µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C319)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 2-6, Solder (27-CL26)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- Molex Lugs & Split Bolts