Shop All Compression Lugs
Molex
BATTERY CABLE LUG PLTD (BCL-1038-PL) SPM
Mfr # 19221-0241
Zoro # G2763132
Sold in multiples of 65 for $139.75
$139.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Plating min - Mating 4.064µm
- Wire Size AWG 36526
- Material - Plating Mating Tin
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19221-0241
- Zoro # G2763132
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 36526 |
Details
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 4.064µm |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- Molex Compression Lugs