Shop All Compression Lugs
Molex
Battery Cable Lug Pltd (Bcl-1012-Pl) Spm
Mfr # 192210242
Zoro # G205899437
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- CSA LR18689
- Plating min - Termination 4.064µm
- Plating min - Mating 4.064µm
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210242
- Zoro # G205899437
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36526 |
Details
CSA | LR18689 |
Plating min - Termination | 4.064µm |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Type | Ring |
Product Name | Battery Cable Lug |
UL | E32244 |
Insulation | None |
Series | 19221 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X7"" (N232-934)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- Molex Lugs & Split Bolts