Shop All Compression Lugs
Molex
Battery Cable Lug Plated Bcl-8516-Pl Spm
Mfr # 192210225
Zoro # G105899414
product price: $0.98
/ea
Sold in multiples of 150 for $147.00
$147.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Termination Interface: Style Crimp or Compression
- CSA LR18689
- Plating min - Termination 4.064µm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210225
- Zoro # G105899414
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size mm² | 6.60-10.50 |
Wire Size AWG | 8 |
Details
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Plating min - Termination | 4.064µm |
Material - Plating Mating | Tin |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
UL | E32244 |
Type | Ring |
Product Name | Battery Cable Lug |
Insulation | None |
Series | 19221 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C411)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- Molex Lugs & Split Bolts