Shop All Compression Lugs
Molex
BATTERY CABLE LUG (PLATED) (BCL-2012-PL)
Mfr # 19221-0245
Zoro # G2083764
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Wire Size AWG 36557
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0245
- Zoro # G2083764
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36557 |
Details
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
CSA | LR18689 |
Plating min - Termination | 4.064µm |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/C)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- QUICKCABLE Primary Wire, 18 Gauge, Black, 100ft. (230200-100)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3011SQ)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C323)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- Molex Lugs & Split Bolts