Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-8516-Wp) Spm
Mfr # 192210482
Zoro # G605899402
product price: $0.75
/ea
Sold in multiples of 250 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- CSA LR18689
- Wire Size AWG 8
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210482
- Zoro # G605899402
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 8 |
Wire Size mm² | 6.60-10.50 |
Details
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Series | 19221 |
Insulation | None |
Type | Ring |
Product Name | Battery Cable Lug |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1RS-3131-M)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- Molex Compression Lugs