Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-8516) Spm
Mfr # 192210411
Zoro # G805899400
product price: $0.64
/ea
Sold in multiples of 250 for $160.00
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Material - Plating Mating Unplated
- CSA LR18689
- Wire Size mm² 6.60-10.50
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210411
- Zoro # G805899400
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size mm² | 6.60-10.50 |
Wire Size AWG | 8 |
Details
Material - Plating Mating | Unplated |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (FNQ-R-3-1/2)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- Molex Compression Lugs