Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-838-Wp) Spm
Mfr # 192210410
Zoro # G605899426
product price: $0.73
/ea
Sold in multiples of 250 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Stud Size 3/8" (M9)
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210410
- Zoro # G605899426
- Country of Origin Switzerland
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size mm² | 6.60-10.50 |
Wire Size AWG | 8 |
Details
Insulation | None |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Material - Plating Mating | Unplated |
Type | Ring |
Product Name | Battery Cable Lug |
Series | 19221 |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- Molex Compression Lugs