Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-814) Spm
Mfr # 192210409
Zoro # G705899401
product price: $0.69
/ea
Sold in multiples of 250 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Wire Size AWG 8
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210409
- Zoro # G705899401
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 8 |
Wire Size mm² | 6.60-10.50 |
Details
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.37 in. L (SSRHD10)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- TYCO COMPRESSION LUG 500KCMIL CONNECTOR, 10PK (CKLL0502NTN)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA362TC38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- Molex Lugs & Split Bolts