Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-810) Spm
Mfr # 192210408
Zoro # G805899424
product price: $0.77
/ea
Sold in multiples of 200 for $154.00
$154.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Material - Plating Mating Unplated
- Wire Size mm² 6.60-10.50
- Wire Size AWG 8
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210408
- Zoro # G805899424
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 10 (M5) |
Wire Size mm² | 6.60-10.50 |
Wire Size AWG | 8 |
Details
Material - Plating Mating | Unplated |
Barrel Type | Closed |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-600-12-EC)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- Molex Compression Lugs