Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-638-Wp) Spm
Mfr # 192210384
Zoro # G405899435
product price: $1.00
/ea
Sold in multiples of 250 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Insulation None
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
- Wire Size AWG 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210384
- Zoro # G405899435
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 6 |
Wire Size mm² | 10.50-16.80 |
Details
Insulation | None |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
CSA | LR18689 |
Material - Plating Mating | Unplated |
UL | E32244 |
Product Name | Battery Cable Lug |
Type | Ring |
Series | 19221 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37092471)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, 60 Volts (16STRBLAGPT25)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-4/0-EC)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- Molex Compression Lugs