Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-4516) Spm
Mfr # 192210405
Zoro # G205899406
product price: $1.25
/ea
Sold in multiples of 150 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Material - Plating Mating Unplated
- CSA LR18689
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210405
- Zoro # G205899406
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 4 |
Details
Material - Plating Mating | Unplated |
CSA | LR18689 |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Series | 19221 |
Insulation | None |
UL | E32244 |
Type | Ring |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 300A, 600V AC, Non-Indicating (A6T300)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- Molex Compression Lugs