Shop All Compression Lugs
Molex
BATTERY CABLE LUG (BCL-438) SPM
Mfr # 19221-0383
Zoro # G4050292
product price: $1.29
/ea
Sold in multiples of 150 for $193.50
$193.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Wire Size AWG 4
- Material - Plating Mating Unplated
- Barrel Type Closed
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0383
- Zoro # G4050292
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 4 |
Details
Material - Plating Mating | Unplated |
Barrel Type | Closed |
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- Molex Compression Lugs