Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-414) Spm
Mfr # 192210404
Zoro # G905899409
product price: $1.15
/ea
Sold in multiples of 90 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Barrel Type Closed
- Wire Size AWG 4
- Termination Interface: Style Crimp or Compression
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210404
- Zoro # G905899409
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 4 |
Details
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Material - Plating Mating | Unplated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCB4/0-38-X)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK96)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- Molex Lugs & Split Bolts