Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-40516) Spm
Mfr # 192210413
Zoro # G205899413
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Termination Interface: Style Crimp or Compression
- CSA LR18689
- Material - Plating Mating Unplated
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210413
- Zoro # G205899413
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 36617 |
Details
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Insulation | None |
UL | E32244 |
Product Name | Battery Cable Lug |
Series | 19221 |
Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- PICO Lug-8 Ga 5/16" 5Pc, #4008KT (4008KT)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- Molex Lugs & Split Bolts