Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-4012) Spm
Mfr # 192210403
Zoro # G805899431
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Material - Plating Mating Unplated
- Wire Size AWG 36617
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210403
- Zoro # G805899431
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36617 |
Details
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-5-R)
- SCHNEIDER ELECTRIC Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1NO (9001KS11BH5)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113073)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- Molex Lugs & Split Bolts