Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-30516) Spm
Mfr # 192210402
Zoro # G505899403
Sold in multiples of 200 for $578.00
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Material - Plating Mating Unplated
- Termination Interface: Style Crimp or Compression
- CSA LR18689
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210402
- Zoro # G505899403
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 36586 |
Details
Material - Plating Mating | Unplated |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Barrel Type | Closed |
Product Name | Battery Cable Lug |
Series | 19221 |
UL | E32244 |
Type | Ring |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- SQUARE D Load Center, 30 Spaces, 200A (SC3042M200PS)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-650-121-D)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- Molex Lugs & Split Bolts