Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-3012) Spm
Mfr # 192210401
Zoro # G705899432
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- CSA LR18689
- Barrel Type Closed
- Wire Size AWG 36586
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210401
- Zoro # G705899432
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36586 |
Details
CSA | LR18689 |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- ANCOR 90° Tinned Copper Lug #4/0 - 5/16" - 2-Piece (262725)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- Molex Lugs & Split Bolts