Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-2516) Spm
Mfr # 192210400
Zoro # G705899418
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Material - Plating Mating Unplated
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210400
- Zoro # G705899418
- Country of Origin China
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 2 |
Details
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- ANCOR 90° Tinned Copper Lug #4/0 - 5/16" - 2-Piece (262725)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-350-12-EC)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-600-12-EC)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- Molex Lugs & Split Bolts