Shop All Compression Lugs
Molex
BATTERY CABLE LUG (BCL-238) SPM
Mfr # 19221-0380
Zoro # G4049741
product price: $1.59
/ea
Sold in multiples of 70 for $111.30
$111.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Termination Interface: Style Crimp or Compression
- CSA LR18689
- Material - Plating Mating Unplated
- Wire Size AWG 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0380
- Zoro # G4049741
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 2 |
Details
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3ELX)
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK95)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- ABB Compression Lug, 4/0 Awg, Code Purple (256-30695-1253)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- Molex Compression Lugs