Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-20516) Spm
Mfr # 192210398
Zoro # G605899396
product price: $2.35
/ea
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 36557
- Barrel Type Closed
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210398
- Zoro # G605899396
- Country of Origin India
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 36557 |
Details
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
CSA | LR18689 |
Material - Plating Mating | Unplated |
Insulation | None |
Flammability | 94V-2 |
UL | E32244 |
Type | Ring |
Series | 19221 |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- Molex Lugs & Split Bolts