Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-2038)Unplated Spm
Mfr # 192210379
Zoro # G305899399
product price: $2.35
/ea
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Stud Size 3/8" (M9)
- Material - Plating Mating Unplated
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210379
- Zoro # G305899399
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 36557 |
Details
Type | Ring |
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
UL | E32244 |
Insulation | None |
Series | 19221 |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- 3M Two Hole Lug Compress Conct, 3/0 AWG, PK10 (31141)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-500-12-134-EC)
- Molex Compression Lugs