Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-2012) Spm
Mfr # 192210397
Zoro # G405899428
product price: $2.35
/ea
Sold in multiples of 40 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- Wire Size AWG 36557
- Material - Plating Mating Unplated
- Termination Interface: Style Crimp or Compression
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210397
- Zoro # G405899428
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 36557 |
Details
Material - Plating Mating | Unplated |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
Barrel Type | Closed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C380)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- 3M Two Hole Lug Connector, 600 kcmil, PK6 (31168)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- Molex Lugs & Split Bolts