Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-138) Spm
Mfr # 192210378
Zoro # G905899423
product price: $1.65
/ea
Sold in multiples of 60 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Material - Plating Mating Unplated
- Wire Size AWG 1
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210378
- Zoro # G905899423
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 1 |
Details
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
CSA | LR18689 |
UL | E32244 |
Series | 19221 |
Product Name | Battery Cable Lug |
Type | Ring |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CTL-4-EC)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- Molex Compression Lugs