Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-114) Spm
Mfr # 192210421
Zoro # G005899408
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4" (M6)
- Barrel Type Closed
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Unplated
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210421
- Zoro # G005899408
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 1 |
Details
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
CSA | LR18689 |
Insulation | None |
Series | 19221 |
Product Name | Battery Cable Lug |
Type | Ring |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 20A, 600V AC, Non-Indicating (LSRK020)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-350-12-EC)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CTL-8-EC)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X4"" (N232-892)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- Molex Lugs & Split Bolts