Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-10516) Spm
Mfr # 192210394
Zoro # G305899429
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 36526
- Material - Plating Mating Unplated
- CSA LR18689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210394
- Zoro # G305899429
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16" (M8) |
Wire Size AWG | 36526 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
CSA | LR18689 |
Barrel Type | Closed |
Series | 19221 |
UL | E32244 |
Insulation | None |
Type | Ring |
Product Name | Battery Cable Lug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- Molex Compression Lugs