Shop All Compression Lugs
Molex
Battery Cable Lug (Bcl-1038) Spm
Mfr # 192210377
Zoro # G405899404
Sold in multiples of 42 for $90.30
$90.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- CSA LR18689
- Termination Interface: Style Crimp or Compression
- Barrel Type Closed
- Material - Plating Mating Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210377
- Zoro # G405899404
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8" (M9) |
Wire Size AWG | 36526 |
Details
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Material - Plating Mating | Unplated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- LEVITON Outdoor Cvr Plate (4976-GY)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation (411020502)
- QUICKCABLE Wire Connector, Size 2/0, Locking Lug (6220-525-001F)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- Molex Lugs & Split Bolts